SNAP TRIGGER 1/2X2-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNAP TRIGGER 1/2X2-7/8IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66344
  • Mfr. Model # 66344
  • UNSPSC # 31162413
  • CATALOGUE PAGE # 1100
  • Shipping Weight 0.08 lbs

Product Details

Zinc die-cast and nickel plated trigger snap. Snap opening 1/2 inch, eye inside diameter 3/4 inch, overall length 2-7/8 inches.

Technical Specs

  • Type Trigger Snap
  • Case Quantity 5
  • Eye Inside Dia. 3/4"
  • Item Snap
  • Material Zinc Plated
  • Overall Length 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list