Skip Content
SNAP SWIVEL DOG LEAD 1/4X2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP SWIVEL DOG LEAD 1/4X2-1/2IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66336
  • Mfr. Model # 66336
  • UNSPSC # 31162413
  • CATALOGUE PAGE # 1100
  • Shipping Weight 0.04 lbs

Product Details

Zinc die-cast and nickel plated dog lead snap. Snap opening 1/4 inch, eye inside diameter 3/8 inch, overall length 2-1/2 inches.

Technical Specs

  • Type Dog Lead Snap
  • Eye Inside Dia. 3/8"
  • Case Quantity 5
  • Item Snap
  • Material Zinc Plated
  • Overall Length 2-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List