Skip Content
SNAP SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SNAP SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007CB34
  • Mfr. Model # 9007CB34
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Includes Acutuator
  • Item Industrial Snap Switch
  • Housing Material Plastic
  • Operating Force 8.00 oz.
  • Series 9007CB
  • Standards UL, CSA, CE
  • Operating Temp. Range 0 to 185 Degrees F
  • Max. Pretravel 0.160"
  • Differential Travel 0.078"
  • Over Travel 0.060"
  • Actuator Type - Snap Action Switch Lever, Roller
  • Watertight - Snap Action Switch No
  • Lever Actuator Length - Snap Action Switch 1.65"
  • Number of Circuits - Snap Action Switch 4
  • Basic Actuator Type - Snap Action Switch Lever
  • Height - Snap Action Switch 0.83"
  • Width - Snap Action Switch 2.50"
  • Depth - Snap Action Switch 1.03"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches 2NC/2NO
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 2.10" Centers
  • AC Contact Rating - Snap Action Switch 10A @ 600 V
  • DC Contact Rating - Snap Action Switch 1 A @ 125 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list