Skip Content
SNAP SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SNAP SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007AB21
  • Mfr. Model # 9007AB21
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Industrial Snap Switch
  • Housing Material Phenolic
  • Series 9007AB
  • Operating Force 8.00 oz.
  • Standards UL, CSA, CE
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Pretravel 0.156"
  • Differential Travel 0.078"
  • Over Travel 0.0625"
  • Watertight - Snap Action Switch No
  • Number of Circuits - Snap Action Switch 2
  • Height - Snap Action Switch 0.83"
  • Basic Actuator Type - Snap Action Switch Lever
  • Lever Actuator Length - Snap Action Switch 2.50"
  • Actuator Type - Snap Action Switch Lever, Roller
  • Width - Snap Action Switch 2.50"
  • Depth - Snap Action Switch 1.10"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches 1NC/1NO
  • Mounting Dimension - Snap Action Switch 2.10" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 600 V
  • DC Contact Rating - Snap Action Switch 2 A @ 125 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list