Skip Content
SNAP SWITCH,25A,1 NO, 1 NC,HINGE LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SNAP SWITCH,25A,1 NO, 1 NC,HINGE LE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEG2
  • Mfr. Model # 5JEG2
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.07 lbs

Product Details

Snap Switch, Z Series, Type of Actuator Hinge Lever, Length 1.823 In., Height 0.64 In., Depth 0.64 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -40 Degrees to 221 Degrees F, Housing Material Phenolic Case and Cover, Standards UL, CSA, CE

Technical Specs

  • Item Snap Switch
  • Series Z
  • Operating Force 3.53 oz.
  • Housing Material Phenolic Case and Cover
  • Operating Temp. Range -40 Degrees to 221 Degrees F
  • Standards UL, CSA, CE
  • Max. Pretravel 0.250"
  • Differential Travel 0.093"
  • Release Force 0.49 oz.
  • Over Travel 0.187"
  • Lever Actuator Length - Snap Action Switch 1.50"
  • Basic Actuator Type - Snap Action Switch Lever
  • Number of Circuits - Snap Action Switch 1
  • Watertight - Snap Action Switch No
  • Width - Snap Action Switch 1.82"
  • Actuator Type - Snap Action Switch Hinge, Lever
  • Height - Snap Action Switch 0.64"
  • Depth - Snap Action Switch 0.64"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • AC Contact Rating - Snap Action Switch 25A @ 480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list