Skip Content
SNAP SWITCH,20A,1 NO, 1 NC,PIN PLUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP SWITCH,20A,1 NO, 1 NC,PIN PLUN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEE8
  • Mfr. Model # 5JEE8
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.07 lbs

Product Details

Snap Switch, Z Series, Pin Plunger, Contact Form SPDT, 20 Amps, 125/250/480VAC, Screw Type, Length 1.94 In., Height 0.95 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Phenolic Case and Cover

Technical Specs

  • Item Snap Switch
  • Housing Material Phenolic Case and Cover
  • Series Z
  • Operating Force 22.03 oz.
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Max. Pretravel 0.051"
  • Release Force 10.00 oz.
  • Over Travel 0.010"
  • Differential Travel 0.008"
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Basic Actuator Type - Snap Action Switch Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 0.95"
  • Width - Snap Action Switch 1.94"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 20A @ 480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list