SNAP SWITCH,20A,1 NO, 1 NC,HINGE LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SNAP SWITCH,20A,1 NO, 1 NC,HINGE LE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEF1
  • Mfr. Model # 5JEF1
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.08 lbs

Product Details

Snap Switch, Z Series, Hinge Lever, Contact Form SPDT, 20 Amps, 125/250/480 VAC, Screw Terminal, Length 1.94 In., Height 1.37 In., Depth 0.69 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Pheno

Technical Specs

  • Item Snap Switch
  • Series Z
  • Operating Force 3.18 oz.
  • Housing Material Phenolic Case and Cover
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Standards UL, CSA, CE
  • Max. Pretravel 0.626"
  • Release Force 0.50 oz.
  • Over Travel 0.078"
  • Differential Travel 0.085"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Hinge, Lever
  • Lever Actuator Length - Snap Action Switch 2.50"
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 1.37"
  • Width - Snap Action Switch 1.94"
  • Depth - Snap Action Switch 0.69"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 20A @ 480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list