Skip Content
SNAP SWITCH,15A,SPDT,PANEL MOUNT PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP SWITCH,15A,SPDT,PANEL MOUNT PL

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KRL7
  • Mfr. Model # 2KRL7
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Snap Switch
  • Housing Material Phenolic
  • Operating Force 19.06 oz.
  • Series Z
  • Standards UL/ CSA/ EN 61058-1
  • Operating Temp. Range -13 Degrees to 176 Degrees F
  • Max. Pretravel 0.016"
  • Release Force 4.02 oz.
  • Differential Travel 0.002"
  • Over Travel 0.217"
  • Basic Actuator Type - Snap Action Switch Plunger
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Panel Mount, Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Height - Snap Action Switch 0.89"
  • Number of Circuits - Snap Action Switch 1
  • Width - Snap Action Switch 1.94"
  • Depth - Snap Action Switch 0.69"
  • Contact Form- Switches SPDT
  • Snap Action Switch Type Industrial Snap Action Switch
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Solder Lug
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 15 A @ 14 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list