Skip Content
SNAP SWITCH,15A,2 NO, 2 NC,HINGE LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP SWITCH,15A,2 NO, 2 NC,HINGE LE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEH2
  • Mfr. Model # 5JEH2
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.08 lbs

Product Details

Snap Switch, S Series, Hinge Lever, Actuator Length 1.50 In., Contact Form DPDT, 15 Amps, 125/250 VAC, 1/4 In. Quick Connect Terminal, Length 1.823 In., Height 1.125 In., Depth 0.64 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -40 Degrees

Technical Specs

  • Item Snap Switch
  • Operating Force 7.48 oz.
  • Housing Material Phenolic Case and Cover
  • Series S
  • Operating Temp. Range -40 Degrees to 221 Degrees F
  • Release Force 1.40 oz.
  • Max. Pretravel 0.275"
  • Standards UL, CSA, CE
  • Differential Travel 0.093"
  • Over Travel 0.187"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Lever, Hinge
  • Width - Snap Action Switch 1.82"
  • Height - Snap Action Switch 1.12"
  • Number of Circuits - Snap Action Switch 2
  • Lever Actuator Length - Snap Action Switch 1.50"
  • Depth - Snap Action Switch 0.64"
  • Contact Form- Switches DPDT
  • Snap Action Switch Type Industrial Snap Action Switch
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch 1/4" Quick Connect
  • AC Contact Rating - Snap Action Switch 15A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list