Skip Content
SNAP SWITCH,10A,SPDT,PIN PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP SWITCH,10A,SPDT,PIN PLUNGER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KRN7
  • Mfr. Model # 2KRN7
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Snap Switch
  • Housing Material Phenolic
  • Operating Force 18.00 oz.
  • Series X
  • Operating Temp. Range -13 Degrees to 176 Degrees F
  • Standards UL/ CSA/ LLOYD/ SEV/ IEC 1058-1
  • Max. Pretravel 0.035"
  • Release Force 4.02 oz.
  • Differential Travel 0.007"
  • Over Travel 0.010"
  • Actuator Type - Snap Action Switch Plunger, Pin
  • Basic Actuator Type - Snap Action Switch Plunger
  • Watertight - Snap Action Switch No
  • Height - Snap Action Switch 0.95"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Number of Circuits - Snap Action Switch 1
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • DC Contact Rating - Snap Action Switch 10A @ 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list