SNAP SWITCH,20A,2 NO, 2 NC,HINGE LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

SNAP SWITCH,20A,2 NO, 2 NC,HINGE LE

GRAINGER APPROVED

Web Price : $18.32 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEH7
  • Mfr. Model # 5JEH7
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.08 lbs

Product Details

Snap Switch, S Series, Hinge Lever, Actuator Length 1.50 In., Contact Form DPDT, 20 Amps, 125/250 VAC, 1/4 In. Quick Connect Terminal, Length 1.823 In., Height 1.125 In., Depth 0.64 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -40 Degrees

Technical Specs

  • Item Snap Switch
  • Housing Material Phenolic Case and Cover
  • Operating Force 14.98 oz.
  • Series S
  • Standards UL, CSA, CE
  • Operating Temp. Range -40 Degrees to 221 Degrees F
  • Max. Pretravel 0.330"
  • Release Force 2.82 oz.
  • Differential Travel 0.093"
  • Over Travel 0.156"
  • Basic Actuator Type - Snap Action Switch Lever
  • Watertight - Snap Action Switch No
  • Number of Circuits - Snap Action Switch 2
  • Lever Actuator Length - Snap Action Switch 1.50"
  • Actuator Type - Snap Action Switch Hinge, Lever
  • Width - Snap Action Switch 1.82"
  • Height - Snap Action Switch 1.12"
  • Depth - Snap Action Switch 0.64"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches DPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch 1/4" Quick Connect
  • AC Contact Rating - Snap Action Switch 20A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list