SNAP SWITCH,15A,2 NO, 2 NC,PIN PLUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SNAP SWITCH,15A,2 NO, 2 NC,PIN PLUN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEH0
  • Mfr. Model # 5JEH0
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.08 lbs

Product Details

Snap Switch, S Series, Pin Plunger, Contact Form DPDT, 15 Amps, 125/250 VAC, 1/4 In. Quick Connect Terminal, Length 1.823 In., Height 1.125 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -40 Degrees to 221 Degrees F, Phenolic Case and Cover

Technical Specs

  • Item Snap Switch
  • Housing Material Phenolic Case and Cover
  • Operating Force 29.96 oz.
  • Series S
  • Operating Temp. Range -40 Degrees to 221 Degrees F
  • Max. Pretravel 0.050"
  • Release Force 6.00 oz.
  • Differential Travel 0.015"
  • Over Travel 0.080"
  • Watertight - Snap Action Switch No
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Number of Circuits - Snap Action Switch 2
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Basic Actuator Type - Snap Action Switch Plunger
  • Height - Snap Action Switch 1.12"
  • Width - Snap Action Switch 1.82"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch 1/4" Quick Connect
  • Contact Form- Switches DPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • AC Contact Rating - Snap Action Switch 15A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list