Skip Content
SNAP SWCH,25A,1 NO,1 NC,PANEL MT PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SNAP SWCH,25A,1 NO,1 NC,PANEL MT PL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEG6
  • Mfr. Model # 5JEG6
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.06 lbs

Product Details

Snap Switch, S Series, Type of Actuator Panel Mount Plunger, Contact Form SPDT, Current Rating 25A, Voltage Rating 125/250VAC, Length 1.823 In., Height 0.64 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -40 Degrees to 221 Degrees F, Housing

Technical Specs

  • Item Snap Switch
  • Operating Force 29.96 oz.
  • Housing Material Phenolic Case and Cover
  • Series S
  • Operating Temp. Range -40 Degrees to 221 Degrees F
  • Release Force 6.00 oz.
  • Max. Pretravel 0.100"
  • Differential Travel 0.015"
  • Over Travel 0.050"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Panel Mount, Plunger
  • Number of Circuits - Snap Action Switch 1
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Width - Snap Action Switch 1.82"
  • Height - Snap Action Switch 0.64"
  • Electrical Connection - Snap Action Switch 1/4" Quick Connect
  • Snap Action Switch Type Industrial Snap Action Switch
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Contact Form- Switches SPDT
  • AC Contact Rating - Snap Action Switch 25A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list