Skip Content
SNAP SWCH,20A,2 NO,2 NC,PANEL MT PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP SWCH,20A,2 NO,2 NC,PANEL MT PL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEH6
  • Mfr. Model # 5JEH6
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.1 lbs

Product Details

Snap Switch, S Series, Panel Mount Plunger, Contact Form DPDT, 20 Amps, 125/250 VAC, 1/4 In. Quick Connect, Length 1.823 In., Height 1.125 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -40 Degrees to 221 Degrees F, Phenolic Case and Cover

Technical Specs

  • Item Snap Switch
  • Series S
  • Housing Material Phenolic Case and Cover
  • Operating Force 45.11 oz.
  • Operating Temp. Range -40 Degrees to 221 Degrees F
  • Max. Pretravel 0.100"
  • Release Force 9.00 oz.
  • Over Travel 0.050"
  • Differential Travel 0.015"
  • Watertight - Snap Action Switch No
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Panel Mount, Plunger
  • Number of Circuits - Snap Action Switch 2
  • Height - Snap Action Switch 1.12"
  • Width - Snap Action Switch 1.82"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches DPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch 1/4" Quick Connect
  • AC Contact Rating - Snap Action Switch 20A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list