Skip Content
SNAP SWCH,15A,SPDT,SHORT SPRING PLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNAP SWCH,15A,SPDT,SHORT SPRING PLU

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KRL5
  • Mfr. Model # 2KRL5
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Snap Switch
  • Operating Force 8.83 to 12.36 oz.
  • Housing Material Phenolic
  • Series Z
  • Operating Temp. Range -13 Degrees to 176 Degrees F
  • Standards UL/ CSA/ EN 61058-1
  • Max. Pretravel 0.016"
  • Differential Travel 0.002"
  • Release Force 4.02 oz.
  • Over Travel 0.063"
  • Actuator Type - Snap Action Switch Plunger, Short
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Basic Actuator Type - Snap Action Switch Plunger
  • Number of Circuits - Snap Action Switch 1
  • Watertight - Snap Action Switch No
  • Height - Snap Action Switch 0.84"
  • Depth - Snap Action Switch 0.69"
  • Width - Snap Action Switch 1.94"
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Solder Lug
  • Snap Action Switch Type Industrial Snap Action Switch
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 15 A @ 14 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list