SNAP SWCH,10A,SPDT,HINGE LEVER,LOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNAP SWCH,10A,SPDT,HINGE LEVER,LOW

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KRP6
  • Mfr. Model # 2KRP6
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Snap Switch
  • Housing Material Phenolic
  • Operating Force 0.88 oz.
  • Series X
  • Standards UL/ CSA/ LLOYD/ SEV/ IEC 1058-1
  • Operating Temp. Range -13 Degrees to 176 Degrees F
  • Max. Pretravel 0.563"
  • Release Force 0.18 oz.
  • Over Travel 0.190"
  • Differential Travel 0.154"
  • Watertight - Snap Action Switch No
  • Lever Actuator Length - Snap Action Switch 2.50"
  • Number of Circuits - Snap Action Switch 1
  • Actuator Type - Snap Action Switch Hinge, Lever
  • Basic Actuator Type - Snap Action Switch Lever
  • Height - Snap Action Switch 1.16"
  • Depth - Snap Action Switch 0.69"
  • Width - Snap Action Switch 1.94"
  • Contact Form- Switches SPDT
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • DC Contact Rating - Snap Action Switch 10 A @ 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list