SNAP SWCH,25A,1 NO,1 NC,PANEL MT PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SNAP SWCH,25A,1 NO,1 NC,PANEL MT PL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEF8
  • Mfr. Model # 5JEF8
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.14 lbs

Product Details

Snap Switch, Z Series, Panel Mount Plunger, Contact Form SPDT, 25 Amps, 125/250/480 VAC, Screw Terminal, Length 1.94 In., Height 1.28 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F,Phenolic Case and Cover

Technical Specs

  • Item Snap Switch
  • Housing Material Phenolic Case and Cover
  • Series Z
  • Operating Force 22.03 oz.
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Max. Pretravel 0.051"
  • Differential Travel 0.008"
  • Release Force 10.00 oz.
  • Over Travel 0.219"
  • Actuator Type - Snap Action Switch Panel Mount, Plunger
  • Watertight - Snap Action Switch No
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Basic Actuator Type - Snap Action Switch Plunger
  • Number of Circuits - Snap Action Switch 1
  • Width - Snap Action Switch 1.94"
  • Height - Snap Action Switch 1.28"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • AC Contact Rating - Snap Action Switch 25A @ 480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list