!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNAP SWCH,15A,1 NO,1 NC,PANEL MT PL

SNAP SWCH,15A,1 NO,1 NC,PANEL MT PL

APPROVED VENDOR

SNAP SWCH,15A,1 NO,1 NC,PANEL MT PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP SWCH,15A,1 NO,1 NC,PANEL MT PL

SNAP SWCH,15A,1 NO,1 NC,PANEL MT PL

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE5JED7
  • Mfr. Model # 5JED7
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Snap Switch, Z Series, Panel Mount Plunger, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Screw Type Terminal, Length 1.94 In., Height 1.24 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F,

Technical Specs

  • Snap Action Switch Type Industrial Snap Action Switch
  • Actuator Type - Snap Action Switch Panel Mount, Plunger
  • AC Contact Rating - Snap Action Switch 15A @ 480 V
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Width - Snap Action Switch 1.94"
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Watertight - Snap Action Switch No
  • Operating Force 12.34 oz.
  • Release Force 4.02 oz.
  • Over Travel 0.217"
  • Housing Material Phenolic Case and Cover
  • Basic Actuator Type - Snap Action Switch Plunger
  • Item Snap Switch
  • Contact Form- Switches SPDT
  • Height - Snap Action Switch 1.24"
  • Electrical Connection - Snap Action Switch Screw
  • Number of Circuits - Snap Action Switch 1
  • Series Z
  • Max. Pretravel 0.016"
  • Differential Travel 0.002"
  • Operating Temp. Range -13 Degrees to 185 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list