Skip Content
SNAP SOLID EYE 1/2X3-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SNAP SOLID EYE 1/2X3-1/2IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66331
  • Mfr. Model # 66331
  • UNSPSC # 31162413
  • CATALOGUE PAGE # 1100
  • Shipping Weight 0.29 lbs

Product Details

Zinc die-cast and nickel plated solid snap hook (forged steel) snap. Snap opening 1/2 inch, eye inside diameter 11/16 inch, overall length 3-1/2 inches.

Technical Specs

  • Type Solid Snap
  • Case Quantity 5
  • Eye Inside Dia. 11/16"
  • Material Forged Steel
  • Item Snap
  • Overall Length 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list