Skip Content
SNAP-IN VALVE TR412 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP-IN VALVE TR412

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BPT30-412-50
  • Mfr. Model # 30-412-50
  • UNSPSC # 25171905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Length 7/8"
  • Item Snap-In Valve
  • Colour Black
  • For Use With Hand Truck Tires, Wheelbarrows, Golf Carts and Specialty Vehicles
  • Includes Cap
  • Material Rubber
  • Thread Size 0.305-32
  • Range 60 psi
  • Standards TR412
  • Valve Size 7/8"
  • Max. Air Pressure 60 psi
  • Rim Hole Size 0.453"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list