Skip Content
SNAP-IN TIRE VALVE,7/8 IN,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP-IN TIRE VALVE,7/8 IN,PK 100

HALTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33W537
  • Mfr. Model # 33W537
  • UNSPSC # 25171905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • For Use With Automobile Rims
  • Colour Black
  • Item Tire Valve
  • Length 7/8"
  • Material Rubbermetal
  • Valve Size Standard Bore
  • Rim Hole Size .453"
  • Max. Air Pressure 65 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list