Skip Content
SNAP-IN M/ROOM OPERATOR 2 1/4IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SNAP-IN M/ROOM OPERATOR 2 1/4IN DIA

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKR25R
  • Mfr. Model # 9001SKR25R
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Red
  • Accessory Group H
  • Action Momentary
  • NEMA Rating NEMA 1,2,3,3R,4,4X,6,12,13
  • Size 30mm
  • Standards UL 4 and 13
  • Type of Operator Non-Illuminated
  • Item Push Button Operator
  • Legend No Legend
  • Head Material Plastic
  • IP Rating 66
  • Basic Material Plastic
  • Bezel Material Double-Insulated Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list