Skip Content
SNAP HOOK HEAVY-DUTY F/BLOCK+TACKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SNAP HOOK HEAVY-DUTY F/BLOCK+TACKLE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN455
  • Mfr. Model # 455
  • UNSPSC # 31162604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.845 lbs

Technical Specs

  • Material Galvanized steel
  • Item Snap Hook
  • Standards Safe Load 8000 Lbs.
  • Colour Yellow
  • Finish Yellow Chromate
  • Trade Size Eye ID15/16", Overall Length 5", Throat Opening 1"
  • Attachment Type Eye
  • Working Load Limit 8,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list