Skip Content
SNAP FRAME SILVER 36 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP FRAME SILVER 36 X 48

FLEXIKROME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNTFL3648S
  • Mfr. Model # FL3648S
  • UNSPSC # 60121143
  • CATALOGUE PAGE # 2284
  • Shipping Weight 11.4 lbs

Technical Specs

  • Frame Size 37.69" x 49.69"
  • Frame Colour Silver
  • Mounts Wall
  • Frame Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list