Skip Content
SNAP FRAME SILVER 11 X 17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP FRAME SILVER 11 X 17

FLEXIKROME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNTFL1117S
  • Mfr. Model # FL1117S
  • UNSPSC # 60121143
  • CATALOGUE PAGE # 2284
  • Shipping Weight 1.6 lbs

Technical Specs

  • Frame Colour Silver
  • Frame Material Aluminium
  • Frame Size 12.22" X 18.22"
  • Mounts Wall
  • Item Snap Frame
  • Window Material Pet Clear Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list