Skip Content
SNAP FRAME, OUTDOOR 24 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP FRAME, OUTDOOR 24 X 36

FLEXIKROME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNTFD2436S
  • Mfr. Model # FD2436S
  • UNSPSC # 60121143
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Mounts Wall
  • Frame Material Aluminum
  • Frame Colour Silver
  • Frame Size 26.44" x 38.44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list