Skip Content
SNAP BOLT 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP BOLT 3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB86
  • Mfr. Model # 4PB86
  • UNSPSC # 31162413
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material Steel
  • Finish Chrome Plated
  • Item Round Eye Swivel Snap
  • Size 3/8"
  • Overall Length 3"
  • Stock Thickness 3/8"
  • Snap Opening 7/16"
  • Max. Load Capacity 70 lbs.
  • Eye Inside Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list