Skip Content
SNAP ACTION SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP ACTION SWITCH

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X283
  • Mfr. Model # 6X283
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Snap Switch
  • Housing Material Plastic
  • Series Z
  • Operating Force 8.8 to 12.3 oz.
  • Operating Temp. Range -25 Degrees to 80 Degrees C
  • Differential Travel 0.002"
  • Release Force 4.00 oz.
  • Max. Pretravel 0.016"
  • Over Travel 0.005"
  • Basic Actuator Type - Snap Action Switch Plunger
  • Watertight - Snap Action Switch No
  • Number of Circuits - Snap Action Switch 1
  • Width - Snap Action Switch 1.94"
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Height - Snap Action Switch 0.95"
  • Depth - Snap Action Switch 0.69"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.03" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 480 V
  • DC Contact Rating - Snap Action Switch 15 A @ 14 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list