Skip Content
SNAP ACTION SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP ACTION SWITCH

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XC12
  • Mfr. Model # 2XC12
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Snap Switch
  • Series Z
  • Operating Temp. Range -25 Degrees to 80 Degrees C
  • Operating Force 5.6 oz.
  • Housing Material Phenolic
  • Max. Pretravel 0.094"
  • Release Force 1.50 oz.
  • Over Travel 0.094"
  • Differential Travel 0.020"
  • Watertight - Snap Action Switch No
  • Width - Snap Action Switch 1.94"
  • Lever Actuator Length - Snap Action Switch 1.05"
  • Actuator Type - Snap Action Switch Hinge Roller, Lever, Short
  • Basic Actuator Type - Snap Action Switch Lever
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 1.16"
  • Depth - Snap Action Switch 0.69"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Mounting Dimension - Snap Action Switch 1.03" Centers
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 480 V
  • DC Contact Rating - Snap Action Switch 15 A @ 14 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list