Skip Content
SNAP ACTION SWITCH 20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SNAP ACTION SWITCH 20A

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XC10
  • Mfr. Model # 2XC10
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Snap Switch
  • Housing Material Phenolic
  • Series A
  • Operating Force 5.6 oz.
  • Operating Temp. Range -25 Degrees to 80 Degrees C
  • Max. Pretravel 0.248"
  • Differential Travel 0.047"
  • Release Force 1.50 oz.
  • Over Travel 0.047"
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Hinge Roller, Lever, Short
  • Height - Snap Action Switch 1.16"
  • Number of Circuits - Snap Action Switch 1
  • Lever Actuator Length - Snap Action Switch 1.03"
  • Basic Actuator Type - Snap Action Switch Lever
  • Width - Snap Action Switch 1.94"
  • Depth - Snap Action Switch 0.69"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 20A @ 480 V
  • DC Contact Rating - Snap Action Switch 20 A @ 14 V

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List