SMS+ SUIT W/HOOD ELAS.WRISTS ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SMS+ SUIT W/HOOD ELAS.WRISTS ANKLES

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2245-4XL
  • Mfr. Model # 2245-4XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.19 lbs

Technical Specs

  • Item Coverall
  • Colour White
  • Material SMS
  • Seam Style Serged
  • Standards ANSI
  • Closure Type Zipper
  • Fabric Weight 70 gsm
  • Inseam 32"
  • Fits Chest Size 52" - 58"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Fits Waist Size 50 - 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list