Skip Content
SMS SUIT W/HOOD ELAS. WRISTS ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMS SUIT W/HOOD ELAS. WRISTS ANKLES

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2225M
  • Mfr. Model # 2225M
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.74 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material SMS
  • Seam Style Serged
  • Standards ANSI
  • Closure Type Zipper
  • Size Medium
  • Inseam 28"
  • Fabric Weight 60 gsm
  • Fits Chest Size 36" - 38"
  • Fits Waist Size 36 - 39"
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list