Skip Content
SMS SUIT W/HOOD ELAS. WRISTS ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMS SUIT W/HOOD ELAS. WRISTS ANKLES

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2225-2XL
  • Mfr. Model # 2225-2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.19 lbs

Technical Specs

  • Material SMS
  • Item Coverall
  • Size 2X-Large
  • Seam Style Serged
  • Colour White
  • Fabric Weight 60GSM
  • Standards ATSM D3776, D5034, D5035-95, INDA IST 100.2, 80.6
  • Closure Type Zipper
  • Fits Chest Size 43" to 46"
  • Inseam 30-1/2"
  • Fits Waist Size 44" - 47"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list