Skip Content
SMS+ SUIT W/HOOD BOOTS ELAS.WRISTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMS+ SUIT W/HOOD BOOTS ELAS.WRISTS

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2249-3XL
  • Mfr. Model # 2249-3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.09 lbs

Technical Specs

  • Colour White
  • Material SMS
  • Item Coverall
  • Seam Style Serged
  • Size 3X-Large
  • Standards ANSI
  • Closure Type Zipper
  • Fabric Weight 70 gsm
  • Inseam 31-1/2"
  • Cuff Style Elastic
  • Fits Waist Size 47 - 50"
  • Fits Chest Size 46" - 52"
  • Ankle Style With Attached Boots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list