Skip Content
SMS SUIT W/HOOD AND BOOT ELAS.WRSTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMS SUIT W/HOOD AND BOOT ELAS.WRSTS

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2229XL
  • Mfr. Model # 2229XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.57 lbs

Technical Specs

  • Colour White
  • Material SMS
  • Item Coverall
  • Seam Style Serged
  • Size X-Large
  • Closure Type Zipper
  • Standards ANSI
  • Fabric Weight 60 gsm
  • Fits Chest Size 40" - 43"
  • Inseam 29-1/2"
  • Fits Waist Size 42 - 44"
  • Cuff Style Elastic
  • Ankle Style With Attached Boots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list