SMS SUIT W/HOOD AND BOOT ELAS.WRSTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SMS SUIT W/HOOD AND BOOT ELAS.WRSTS

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2229-4XL
  • Mfr. Model # 2229-4XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.44 lbs

Technical Specs

  • Item Coverall
  • Material SMS
  • Seam Style Serged
  • Closure Type Zipper
  • Standards ANSI
  • Colour White
  • Fabric Weight 60 gsm
  • Inseam 32"
  • Cuff Style Elastic
  • Fits Waist Size 50 - 52"
  • Ankle Style With Attached Boots
  • Fits Chest Size 52" - 58"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list