Skip Content
SMS SUIT W/HOOD AND BOOT ELAS.WRSTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMS SUIT W/HOOD AND BOOT ELAS.WRSTS

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2229-2XL
  • Mfr. Model # 2229-2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.23 lbs

Technical Specs

  • Colour White
  • Material SMS
  • Item Coverall
  • Size 2X-Large
  • Seam Style Serged
  • Standards ANSI
  • Closure Type Zipper
  • Inseam 30-1/2"
  • Fabric Weight 60 gsm
  • Fits Chest Size 43" - 46"
  • Fits Waist Size 44 - 47"
  • Ankle Style With Attached Boots
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list