Skip Content
SMS SUIT W/ELASTC WRISTS AND ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMS SUIT W/ELASTC WRISTS AND ANKLES

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2223-3XL
  • Mfr. Model # 2223-3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.57 lbs

Technical Specs

  • Material SMS
  • Colour White
  • Size 3X-Large
  • Item Coverall
  • Closure Type Zipper
  • Standards ANSI
  • Seam Style Serged
  • Fabric Weight 60 gsm
  • Fits Chest Size 46" - 52"
  • Fits Waist Size 47 - 50"
  • Inseam 31-1/2"
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list