Skip Content
SMS SUIT W/ELASTC WRISTS AND ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMS SUIT W/ELASTC WRISTS AND ANKLES

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2223-2XL
  • Mfr. Model # 2223-2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material SMS
  • Seam Style Serged
  • Size 2X-Large
  • Fabric Weight 60 gsm
  • Closure Type Zipper
  • Inseam 30-1/2"
  • Standards ANSI
  • Fits Chest Size 43" - 46"
  • Fits Waist Size 44 - 47"
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list