Skip Content
SMS+ SUIT W/ELAS.WRISTS OPEN ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMS+ SUIT W/ELAS.WRISTS OPEN ANKLES

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2242L
  • Mfr. Model # 2242L
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.04 lbs

Technical Specs

  • Item Coverall
  • Colour White
  • Material SMS
  • Size Large
  • Seam Style Serged
  • Standards ANSI
  • Closure Type Zipper
  • Fabric Weight 70 gsm
  • Inseam 29"
  • Fits Chest Size 38" to 40"
  • Fits Waist Size 39 - 42"
  • Ankle Style Open
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list