Skip Content
SMS+ SUIT W/ELAS.WRISTS OPEN ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMS+ SUIT W/ELAS.WRISTS OPEN ANKLES

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2242-4XL
  • Mfr. Model # 2242-4XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.77 lbs

Technical Specs

  • Item Coverall
  • Colour White
  • Size 4X-Large
  • Material SMS
  • Seam Style Serged
  • Standards ANSI
  • Closure Type Zipper
  • Inseam 32"
  • Fabric Weight 70 gsm
  • Fits Chest Size 52" - 58"
  • Fits Waist Size 50 - 52"
  • Cuff Style Elastic
  • Ankle Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list