SMS+ SUIT W/ELAS.WRISTS OPEN ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SMS+ SUIT W/ELAS.WRISTS OPEN ANKLES

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2242-3XL
  • Mfr. Model # 2242-3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.33 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material SMS
  • Standards ANSI
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 70 gsm
  • Fits Chest Size 46" - 52"
  • Inseam 31-1/2"
  • Cuff Style Elastic
  • Fits Waist Size 47 - 50"
  • Ankle Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list