!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL,WHITE,SZ XL

COVERALL,WHITE,SZ XL

SMS

COVERALL,WHITE,SZ XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,WHITE,SZ XL

COVERALL,WHITE,SZ XL

SMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.08 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ENV2222XL
  • Mfr. Model # 2222XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Product Details

This 2222 white coverall is size X-large and is made out of spun bonded nonwoven (SMS). It meets the standards for ASTM D5034, ASTM D5733, IEST-RP-CC003.4. It features three layer SMS is lightweight and breathable, wider, gusseted crotch gives wearer more room to move in all directions without ripping fabric, elastic back stretches with user for more comfort, plus it includes a storm flap.

Technical Specs

  • Item Coverall
  • Closure Features Storm Flap
  • Cuff Style Elastic
  • Fits Waist Size 42 to 44 in
  • Material Spun Bonded Nonwoven (SMS)
  • Series 2222
  • Wrist Closure Elastic
  • Sterile/Non-Sterile Non-Sterile
  • Coverall Construction Elastic Wrists and Open Ankle
  • Garment Style Coverall
  • Accessory Type Coverall
  • Size XL
  • Ankle Style Open
  • Colour White
  • Fits Chest Size 40 to 43 in
  • Inseam 29 1/2 in
  • Seam Style Serged
  • Standards ASTM D5034, ASTM D5733, IEST-RP-CC003.4
  • Features Three Layer SMS is Lightweight and Breathable, Wider, Gusseted Crotch Gives Wearer More Room to Move in All Directions Without Ripping Fabric, Elastic Back Stretches with User for More Comfort and Better Tear Resistance
  • Closure Type Zipper
  • Coverall Material Spunbonded Meltblown Spunbonded
  • Size XL
  • Fabric Weight 1.769 oz/sq yd

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list