SMS SUIT W/ELAS. WRISTS OPEN ANKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SMS SUIT W/ELAS. WRISTS OPEN ANKLE

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2222-3XL
  • Mfr. Model # 2222-3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.13 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material SMS
  • Seam Style Serged
  • Standards ANSI
  • Closure Type Zipper
  • Fabric Weight 60 gsm
  • Inseam 31-1/2"
  • Cuff Style Elastic
  • Fits Chest Size 46" - 52"
  • Fits Waist Size 47 - 50"
  • Ankle Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list