Skip Content
SMOOTH TEST TUBE RACK,5X9-1/2 IN,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMOOTH TEST TUBE RACK,5X9-1/2 IN,WH

SMOOTHRACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NJC6
  • Mfr. Model # 5NJC6
  • UNSPSC # 41122804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour White
  • Height 9.5"
  • Item Test Tube Rack
  • Length 9-1/2"
  • Material Autoclavable Polypropylene
  • Width 5"
  • Format 6x12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list