Skip Content
SMOOTH SLEEVE POSTS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMOOTH SLEEVE POSTS RED

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1735R
  • Mfr. Model # 1735R
  • UNSPSC # 30102900
  • CATALOGUE PAGE # 1983
  • Shipping Weight 4.0 lbs

Product Details

The new smooth post sleeves are available to fit over 4 inch, 6 inch and 8 inch schedule 40 pipe and you may choose either yellow or red. The smooth sleeves are 56 inch in length and provide the same maintenance free protection as the ribbed. These sleeve

Technical Specs

  • Outside Dia. 5-1/4"
  • Inside Dia. 4-3/4"
  • Overall Height 56"
  • For Post Size 4" dia.
  • Item Bollard Cover
  • Wall Thickness 0.18"
  • Installation Method Slide On
  • Net Weight 4 lbs.
  • Bollard Shape Round
  • Bollard Striping No
  • UV Resistant Yes
  • Bollard Cover Color Red
  • Bollard Cover Material High Density Polyethylene
  • Bollard Cover Style Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list