Skip Content
SMOKING RECEPTACLE,POLE MOUNT,ALUMI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMOKING RECEPTACLE,POLE MOUNT,ALUMI

GLARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9RA53
  • Mfr. Model # 9RA53
  • UNSPSC # 47121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Satin Aluminum
  • Capacity 250 Butts
  • Finish Aluminum
  • Height 12"
  • Includes Mounting Hardware
  • Item Smoker's Post
  • Material Aluminum Cover
  • Base Dia. 3-1/2"
  • Container Mounting Style Wall-Mounted
  • Opening Size 1" x 1-1/4"
  • Number of Openings 1
  • Width 3-1/2"
  • Series Smokers Post
  • Shape Round
  • Top Design Canopy Top
  • Container Depth 3-1/2"
  • Container Strength Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list