SMOKING RECEPTACLE METRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SMOKING RECEPTACLE METRO

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBR93400SM
  • Mfr. Model # R93400SM
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 1713
  • Shipping Weight 39.021 lbs

Product Details

Slim, contemporary design metal receptacles for upscale environments. Keyed cam lock. Weighted base and bolt down. Galvanized steel with stainless steel hinge and UV-stabilized Uni-Koat(TM) power finish. Stainless steel snuff-plate and disposal openings (2 side access). Removable, galvanized liner.

Technical Specs

  • Colour Silver Metallic
  • Height 42-4/5"
  • Base Dia. 16-4/5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list