Skip Content
SMOKING RECEPTACLE,FREE STANDING,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SMOKING RECEPTACLE,FREE STANDING,BL

SMOKERS OASIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JFH5
  • Mfr. Model # 3JFH5
  • UNSPSC # 47121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Technical Specs

  • Capacity 4.5 gal.
  • Height 39"
  • Includes Vinyl Base Pad, Removable Galvanized Steel Bucket Base
  • Finish Powder Coated
  • Colour Black Gloss
  • Item Smoking Receptacle
  • Material Steel
  • Container Mounting Style Free-Standing
  • Number of Openings 3
  • Base Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list