Skip Content
SMOKERS SHELTER 91HX100-3/8WX96IND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SMOKERS SHELTER 91HX100-3/8WX96IND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49P402
  • Mfr. Model # 49P402
  • UNSPSC # 30201801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 352.0 lbs

Technical Specs

  • Height 91"
  • Item Smoke Shelter
  • Material Galvanized Tube with Powered, PC Panels and PVC Roofs
  • Length 96"
  • Width 100-3/8"
  • Roof Design Slope

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list